Shop All Close-Coupled Pump Motors
U.S. Motors
Motor, 2 HP, 1,800 rpm, 145JM, 200V
Mfr # DJ2P2HM
Zoro # G1943970
original price:
$500.65
14% off
new price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 1,701-1,800
- Nameplate RPM 1,800
- Voltage 200V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ2P2HM
- Zoro # G1943970
- UPC # 786382092221
- Country of Origin Mexico
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 15 3/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 1/8 in |
Shaft Dia. | 7/8 in |
Description
Close-Coupled Pump Motor, CC Number CC030A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 145JM, Hz 60 Hz, Full Load Amps 6.3, HP 2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL Deltrol Directional Control Catridge Valve 6 Gpm, 3000 PSI, 120 Vdc (452101)
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISI 061203)
- MILTON Swivel 3/8" Hose I.D, 3/8" Thread (612-6)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 14 Stroke - 1 Rod (288601)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.4/6.2A, 5 HP (184TTFBD6031)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- NAMCO MANUFACTURING Vacuum Motor, 3-Stage (P377)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- U.S. Motors Close-Coupled Pump Motors