Shop All 3-Phase AC Motors
U.S. Motors
Motor, 2 1/2 HP, 230V AC Voltage, 3,450 Nameplate RPM
Mfr # TS604
Zoro # G7727173
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Overall Length 12 in
- HP 2 1/2
- No. of Speeds 1
- Full Load Amps 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # TS604
- Zoro # G7727173
- UPC # 786382041311
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 in |
Shaft Length | 2 3/8 in |
Bolt Circle Dia. | 5 13/16 in |
Length Less Shaft | 1,195 5/8 in |
Shaft Dia. | 1/2 in |
Height | 9 1/16 in |
Description
Pump Motor, Bolt Circle Dia. 5 13/16 in, Frame 56Y, Hz 60 Hz, Full Load Amps 10.5, Height 9 1/16 in, HP 2 1/2, Ins. Class F, Length Less Shaft 1,195 5/8 in, Max. Ambient Temp. 60 Degrees C, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- GATES PowerGrip GT3 Belts - 5M, 300-5MGT-25 (300-5MGT-25)
- MITSUBOSHI 4/B148 151Inch Outside Length, 4 Ribs (4RB148)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC3510)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (D32P2DC)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6526)
- U.S. Motors 3-Phase AC Motors