Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 2-1/2, 1/4HP, 3450/1725RPM
Mfr # SPH25FL2S
Zoro # G0919543
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 2 1/2
- Nameplate RPM 3,450
- Frame 48Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # SPH25FL2S
- Zoro # G0919543
- UPC # 786382040062
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 13 in |
Height | 8 1/4 in |
Bolt Circle Dia. | 5 1/8 in |
Manufacturers Warranty Length | 24 mo |
Length Less Shaft | 10 5/8 in |
Description
Pump Motor, Bolt Circle Dia. 5 1/8 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 3.3/11.0, Height 8 1/4 in, HP 2 1/2, Ins. Class F, Length Less Shaft 10 5/8 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 11.0/3.3, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.