Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 1PH, 5HP, 3600,230V, EFF 83.5
Mfr # UJ5C1K18P
Zoro # G0390544
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 3,505
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ5C1K18P
- Zoro # G0390544
- UPC # 786382046910
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 23 5/16 in |
Length Less Shaft | 16 in |
Body Dia. | 9.6 in |
Height | 9 1/4 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Duty Cycle Continuous, Frame 184, Hz 60 Hz, Full Load Amps 19.6, Height 9 1/4 in, HP 5, Ins. Class F, Length Less Shaft 16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Metric - Cylindrical Roller, NURT30 (NURT30)
- PIX Belt, B Kevlar, 5/8 x 165 in. OC (B162K)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- B B MANUFACTURING 1270-5M-25, Timing Belt, Neoprene, Fiberglass (1270-5M-25)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors