Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 1PH, 5HP, 1800,230V, JM
Mfr # UJ5C2K21M
Zoro # G0390571
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 1,730
- Frame 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ5C2K21M
- Zoro # G0390571
- UPC # 786382046927
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 22 5/16 in |
Length Less Shaft | 18 1/16 in |
Shaft Dia. | 7/8 in |
Height | 10 7/8 in |
Body Dia. | 11.3 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 23.0, Height 10 7/8 in, HP 5, Ins. Class F, Length Less Shaft 18 1/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDME106-0800)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- PRIMEFIT Hose Reel Part - Swivel Hub and O-Rings (HRPART2)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI (LSP151-09-01)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors