Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 1PH, 3HP, 3600,115/230V, EFF 71.3
Mfr # UJ3C1P18M
Zoro # G0399750
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- Nameplate RPM 3,500
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ3C1P18M
- Zoro # G0399750
- UPC # 786382046675
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 16 in |
Body Dia. | 9.6 in |
Height | 9 1/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Duty Cycle Continuous, Frame 184, Hz 60 Hz, Full Load Amps 32.0/16.0, Height 9 1/4 in, HP 3, Ins. Class F, Length Less Shaft 16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, Coalescing, Ultra Fine (UF-04)
- FESTO Push-In Connector QS-16 (QS-16)
- DIXON Ball Seat Hose Barb, 3/8-18 x 3/8 in Nominal, Female NPSM x Hose Barb, Brass, Domestic (2780606C)
- BESTORQ 3VX365 Cogged Belt, 36.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX365)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors