Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 1PH, 3HP, 1800,115/230V, EFF 79.1
Mfr # UJ3C2P18M
Zoro # G0399732
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- Nameplate RPM 1,740
- Frame 184
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ3C2P18M
- Zoro # G0399732
- UPC # 786382065478
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 16 in |
Height | 9 1/4 in |
Body Dia. | 9.6 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Duty Cycle Continuous, Frame 184, Hz 60 Hz, Full Load Amps 30.0/15.0, Height 9 1/4 in, HP 3, Ins. Class F, Length Less Shaft 16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 34.6/17.3, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/8in dia, 1/2in W (TW6)
- DIXON K-Series, Dust Cap Nitrile, 1/2" (K4DC)
- SPEEDAIRE Upper Valve Assembly (TTR4410211G)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors