Shop All DC Washdown Motors
U.S. Motors
Motor, 1PH, 3/4HP, 1800,115/208-230V, C-face
Mfr # WD34C2JCR
Zoro # G0399680
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 3/4
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD34C2JCR
- Zoro # G0399680
- UPC # 786382048112
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 11 7/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 13 3/4 in |
Body Dia. | 6.31 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.8/4.3-3.9 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (2MDR3)
- TOMPKINS Hydraulic Fitting-Metric CompressionL15(22X1.5)-08NPT STUD STANDPIPE (MC6121-L15-08)
- NSK NSK-2306, 2300 Series SelfAligning Ball Bearing, 2306 (2306)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194003.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- WEG .5018EP3ESS56C, TEFC, 0.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 1800 rpm, Footed (.5018EP3ESS56C)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- U.S. Motors DC Motors