Shop All DC Washdown Motors
U.S. Motors
Motor, 1PH, 2HP, 1800,115/230V, EFF 81.5
Mfr # WD2C2PHC
Zoro # G0399671
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 2
- Voltage 115/230V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD2C2PHC
- Zoro # G0399671
- UPC # 786382047924
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 13 3/8 in |
Overall Length | 15 5/16 in |
Shaft Length | 1 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Stud Size | 3/8 in-16 |
Description
Single Phase Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 19.6/9.8 A, 56 Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.375 x 33.3in OC (2230V326)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ (2403-10-10)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/3 HP, 1700 rpm (5M062)
- U.S. Motors DC Washdown Motors