Shop All DC Washdown Motors
U.S. Motors
Motor, 1PH, 1HP, 1800,115/208-230V
Mfr # WD1C2JHC
Zoro # G0390599
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- Voltage 115/208-230V AC
- Frame 56
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD1C2JHC
- Zoro # G0390599
- UPC # 786382077556
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 11 7/8 in |
Overall Length | 13 13/16 in |
Shaft Length | 1 15/16 in |
Shaft Dia. | 5/8 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Description
Single Phase Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 15.4/7.8-7.6 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Hustler 927459 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG (B142LG)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MPA430G1M90, Suction Strainer, 125 micron, Outside-In (MF0062248)
- BRENNAN INDUSTRIES 06MP-04FJS Straight, 2PK (6505-06-04)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3440, .75HP, 1750RPM, DC, 56C, 3428P, TEFC, F1 (CDPWD3440)
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm (12V775)
- U.S. Motors DC Washdown Motors