Shop All DC Washdown Motors
U.S. Motors
Motor, 1PH, 1HP, 1800,115/208-230V, EFF 80.2
Mfr # WD1C2JCR
Zoro # G0399610
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD1C2JCR
- Zoro # G0399610
- UPC # 786382047795
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 13 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Single Phase Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.3/5.5-5.2 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 4.75 in OD (2BK50)
- PARKER Hydraulic Valve, Ball, 1/2In NPT (BVHP08NSS1N)
- ENERPAC RD43, 4 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD43)
- REZNOR 137044 1/4 Hp 115 Motor With (137044)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- DAYTON Washdown Motor, PSC, TEAO, 1/4 HP, 1700 rpm (5M063)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- U.S. Motors DC Motors