Shop All DC Washdown Motors
U.S. Motors
Motor, 1PH, 1/2HP, 3600,115/208-230V
Mfr # WD12C1JC
Zoro # G0390483
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD12C1JC
- Zoro # G0390483
- UPC # 786382047672
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 11 3/4 in |
Body Dia. | 6.31 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.3/3.9-3.7 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-34AS)
- SKF NBR, single lip, Wave oil seal (30X42X7 CRW1 R)
- SMC Air Operated 3 Port Valve, 1/4" Port (VTA301-02-N)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- DAYTON Wshdwn Motor, TEFC, 1/2 HP, 1750rpm, 180VDC (1F648A)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, 60Hz (113586.00)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- U.S. Motors DC Motors