Shop All DC Washdown Motors
U.S. Motors
Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face
Mfr # WD12C2JCR
Zoro # G0399644
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD12C2JCR
- Zoro # G0399644
- UPC # 786382047696
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 7/8 in |
Overall Length | 12 3/4 in |
Body Dia. | 6.31 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.8/4.3-4.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.875 In Bore Dia, 1 Inbore Length, (L095X7/8)
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 2-1/4 in Dia Barrel, 1-1/2 in OAL, Sintered Steel (119048)
- REELCRAFT Spring Case Assembly (S600071)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 17.75 Mm W; Double Sealed (88504)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- WEG 00156ET3E56CFL-S, TEFC, 1.5 hp, 230/460 V, 60 Hz, 3 phase, 56C , 3600 rpm, Footless (00156ET3E56CFL-S)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- U.S. Motors DC Motors