Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 1PH, 10HP, 3600,230V, EFF 86.9, JM
Mfr # UJ10C1K21M
Zoro # G0399705
original price:
$1,374.03
7% off
new price: $1,274.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,274.99
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 10
- Nameplate RPM 3,500
- Frame 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ10C1K21M
- Zoro # G0399705
- UPC # 786382045500
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 18 1/16 in |
Body Dia. | 11.3 in |
Height | 10 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 40.0, Height 10 7/8 in, HP 10, Ins. Class F, Length Less Shaft 18 1/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 45.0, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, Air Line, Knob (AR40K-N04-Z-D)
- DAYTON Motor Dual Run Cap, 60/5 MFD, 370V, Oval (4UHA3)
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFJ9)
- U.S. MOTORS Motor, 3PH, 5HP, 3600,208-230/460V, ODP JM (DJ5P1DM)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors