Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 1PH, 10HP, 1800,230V, JM
Mfr # UJ10C2K21M
Zoro # G0390605
original price:
$1,365.31
12% off
new price: $1,191.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,191.99
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 10
- Nameplate RPM 1,725
- Frame 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ10C2K21M
- Zoro # G0390605
- UPC # 786382045524
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Details
Item | Pool and Spa Pump Motor |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 10 |
Nameplate RPM | 1,725 |
Frame | 215 |
Voltage | 230V AC |
Full Load Amps | 43.0 |
Motor Application | Pump |
Phase | Single |
Motor Mounting Type | Rigid Base |
Motor Frame Material | Aluminum |
Ins. Class | F |
Motor Sub Application | Centrifugal Pump |
Motor Service Factor | 1.15 |
Hz | 60 Hz |
Weight | 210 lb |
Max. Ambient Temp. | 40 Degrees C |
Part Winding Start Capable | No |
Bearing Protection | Shaft Shields |
No. of Speeds | 1 |
Duty Cycle | Continuous |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 43.0, HP 10, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- PARKER Check Valve, 2.26" L x 1.50" W x 1.50" H (DT-1000-MOMF-5)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- COXREELS Hand Crank Hose Reel 1 1/2In. (1185-2528)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors