Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 1PH, 10HP, 1800,230V, EFF 85.3, JP
Mfr # UJ10C2K21P
Zoro # G0399699
product price: $1,298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,298.99
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 10
- Nameplate RPM 1,725
- Frame 215
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ10C2K21P
- Zoro # G0399699
- UPC # 786382045531
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 18 1/16 in |
Height | 10 7/8 in |
Body Dia. | 11.3 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.3 in, Duty Cycle Continuous, Frame 215, Hz 60 Hz, Full Load Amps 43.0, Height 10 7/8 in, HP 10, Ins. Class F, Length Less Shaft 18 1/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pump, Motor Design Permanent Split Capacitor, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9255, Pressure Line, 10 micron, Outside-In (MF0060853)
- DEWALT Hose Reel, 1/2" Hose Dia., 50 ft. Length (DXCM024-0344)
- U.S. MOTORS Motor, 3PH, 5HP, 3600,208-230/460V, ODP JM (DJ5P1DM)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors