Shop All Above Ground Pool and Spa Motors
U.S. Motors
Motor, 1HP, 3450RPM, 208-230/115V, 60HZ, 56J
Mfr # ASB654
Zoro # G0919220
original price:
$329.95
5% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1 3/5
- Nameplate RPM 3,450
- Frame 56J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # ASB654
- Zoro # G0919220
- UPC # 786382110628
- Country of Origin Mexico
- Category Above Ground Pool and Spa Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 13/16 in |
Length Less Shaft | 11 1/4 in |
Body Dia. | 5.9 in |
Description
Pump Motor, Body Dia. 5.9 in, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 7.6-7.2/14.4, HP 1 3/5, Ins. Class B, Length Less Shaft 11 1/4 in, Max. Ambient Temp. 50 Degrees C, Motor Application Remove, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.