Shop All Belt Drive Motors
U.S. Motors
Motor, 1HP, 3450RPM, 115/208-230V, 60HZ, 48Z
Mfr # 431
Zoro # G0919290
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1
- No. of Speeds 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 431
- Zoro # G0919290
- UPC # 786382004934
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 5 1/2 in |
Overall Length | 11 5/16 in |
Details
Item | Direct Drive Blower Motor |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Dripproof |
HP | 1 |
No. of Speeds | 1 |
RPM Range | 3,001-3,600 |
Nameplate RPM | 3,450 |
Voltage | 115/208-230V AC |
Frame | 48 |
Motor Mounting Type | Resilient Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.25 |
Phase | Single |
Motor Application | Belted Fan; Blowers |
Hz | 60 Hz |
Ins. Class | A |
Full Load Amps | 11.6/5.8 A |
Motor Shaft Rotation | CCW |
Max. Ambient Temp. | 40 Degrees C |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Dripproof Motor Enclosure Design, 1 HP, 3,450 Nameplate RPM, Voltage 115/208-230V AC, 11.6/5.8 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Ins. Class A, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Overall Length 11 5/16 in, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B123)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- DAYTON A100 V-Belt, 102" Outside Length, 1/2" Top Width, 1 Ribs (6L199)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,140 Nameplate RPM (D14B3N9)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/15 HP, 56Z Frame, 115V AC Voltage, 1,725/850 Nameplate RPM (SGF2034V3)
- DAYTON Belt Drive Motor, 1 Speed, Open Dripproof, Cradle Base Mount, 1/4 HP, 1,725 Nameplate RPM, B (3K771)
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- CENTURY Capacitor-Start Belt Drive Motor, 3/4, 1/5 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (C533)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- U.S. Motors Belt Drive Motors