Shop All C-Frame Motors
U.S. Motors
Motor, 1HP, 3450,2850RPM, 56C
Mfr # EE511B
Zoro # G0919281
original price:
$320.99
9% off
new price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460 & 190/380 V
- HP 1 HP
- RPM Range 3450 & 2850 RPM
- Phase 3 ph
- Motor Mounting Type C-FACE/BASE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE511B
- Zoro # G0919281
- UPC # 786382050801
- Country of Origin Mexico
- Category C-Frame Motors
Details
Item | Motor,1HP,3450,2850RPM,56C |
Voltage | 208-230/460 & 190/380 V |
HP | 1 HP |
RPM Range | 3450 & 2850 RPM |
Phase | 3 ph |
Motor Mounting Type | C-FACE/BASE |
Hz | 60 & 50 Hz |
Ins. Class | B |
Motor Bearings | 62036203 |
Motor Thermal Protection | NONE |
Duty | CONT |
Frame | 56C |
Description
Motor,1HP,3450,2850RPM,56C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 2-3/8 In (SF238)
- TRITAN Pillow Block Bearing, Ball, 30mm Bore (UCP206-30MM)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLC-8-8-F)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- DAYTON 120V C-Frame Motor (4M212E)
- DAYTON C-Frame Motor, Shaded Pole, Auto, 1 In. L (4M076E)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- DAYTON C-Frame Motor, Shaded Pole, 2-5/16 In. L (4M180E)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO, C-Frame (K683)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/4 In. L (4M209E)
- U.S. Motors C-Frame Motors