Shop All Hydraulic Gear Pumps
U.S. Motors
Motor, 1HP, 3450,2850RPM, 208-230/460V
Mfr # EE506B
Zoro # G0919141
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.4
- Standards CE, CSA Certified, ISO9001:2015 Certified, UL Listed
- HP 1
- Frame 56J
- Length Less Shaft 9 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EE506B
- Zoro # G0919141
- UPC # 786382050788
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Length Less Shaft | 9 5/16 in |
Overall Length | 11 7/8 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.5-3.4/1.7, Full Load Amps @ 50Hz 3.5-3.4/1.7, HP 1, HP @ 50Hz 1, Ins. Class B, Length Less Shaft 9 5/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 4.4-4.2/2.1, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-1/2" Bore (3FCR2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VKY4)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- CONCENTRIC INTERNATIONAL Gear Pump 0.129 Cid, 1 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt, Sae 8 (250057)
- MONARCH Double Gear Pump, Pressure Balanced (51020630185)
- HALDEX Gear Pump 0.065 Cid, 0.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250055)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.25 Cid, 2.0 Gpm at 2000 Rpm, 3625 PSI (252129)
- CONCENTRIC INTERNATIONAL Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8 (250058)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- U.S. Motors Hydraulic Pumps