Shop All C-Frame Motors
U.S. Motors
Motor, 1HP, 1755,1440RPM, 60, 50HZ
Mfr # C1P2DCR
Zoro # G0919184
original price:
$575.26
new price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460V AC
- Shaft Dia. 7/8 in
- HP 1
- Nameplate RPM 1,755
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # C1P2DCR
- Zoro # G0919184
- UPC # 786382107048
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 14 1/4 in |
Shaft Length | 2 in |
Overall Length | 16 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1-3.0/1.5 A, 143TC Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B64 V-Belt, 67" Outside Length, 21/32" Top Width, 1 Ribs (3X614)
- NTN NTN 6203Z, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Single Shielded (6203Z)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- A.O. SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP, P56 Frame (B385)
- FASCO Fasco K100, 1/100 HP, 2750 RPM, C-Frame Dia, 120V (K100)
- DAYTON C-Frame Motor, Nonstandard, 3/4, 2 In. L (5M065E)
- DAYTON C-Frame Motor, Shaded Pole, 2-1/4 In. L (4M077E)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- DAYTON C-Frame Motor, Shaded Pole, 1 In. L, Auto (4M075E)
- FASCO Fasco C-Frame Motor, 1/100 HP, 3000 RPM, 240V, OAO, C-Frame (K683)
- DAYTON C-Frame Motor, Sleeve, Shaded Pole, 1 In. L (4M069E)
- U.S. Motors HVAC Motors