Shop All AC Air Compressor Motors
U.S. Motors
Motor, 1HP, 1740RPM, 115/230V, 60HZ, 182
Mfr # D1C2P18Z
Zoro # G0918959
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
- Frame 182
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D1C2P18Z
- Zoro # G0918959
- UPC # 786382016937
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 12 3/4 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 10 1/2 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,740, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 14.4/7.2 A, 182 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King, Triple Connection (GAM10)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8S)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC5A)
- POWERDRIVE 3/4" Sheave 6.25" OD (AK64-3/4)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (D34CPM2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Motor (DC5CM1T18)
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- MARATHON MOTORS Air Compr Mtr, 2 HP, 3450 rpm, 115/230V, 56 (5KCR48TN2650Y)
- U.S. Motors AC Air Compressor Motors