Shop All Evaporative Cooler Motors
U.S. Motors
Motor, 1HP, 1725RPM, 115/230V, 60HZ, 56
Mfr # 5149
Zoro # G0918965
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- RPM Range 1,701-1,800
- No. of Speeds 1
- Phase Single
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 5149
- Zoro # G0918965
- UPC # 786382067335
- Country of Origin Mexico
- Category Evaporative Cooler Motors
Dimensions
Overall Length | 11 3/4 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6 5/16 in |
Details
HP | 1 |
RPM Range | 1,701-1,800 |
No. of Speeds | 1 |
Phase | Single |
Voltage | 115/230V AC |
Motor Shaft Rotation | CCW |
Motor Design | Single-Phase |
Nameplate RPM | 1,725 |
Frame | 56 |
Item | Evaporative Cooler Motor |
Ins. Class | B |
Hz | 60 Hz |
Motor Mounting Type | Cradle Base |
Ambient Temperature | 40 Degrees C |
Motor Service Factor | 1.25 |
Motor Thermal Protection | Auto |
Motor Bearings | Ball |
Motor Application | Cooling Tower |
Max. Ambient Temp. | 40 Degrees C |
Full Load Amps | 15.1/7.5 A |
Motor Enclosure Design | Open Dripproof |
Description
Evaporative Cooler Motor, Motor Design Single-Phase, Motor Enclosure Design Open Dripproof, HP 1, Nameplate RPM 1,725, 56 Frame, Voltage 115/230V AC, 60 Hz Hz, Single Phase, 15.1/7.5 A Full Load Amps, Motor Mounting Type Cradle Base, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Motor Bearings Ball, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Overall Length 11 3/4 in, Shaft Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B81 (B81)
- DODGE Tigear-2 Reducers And Accessories, 17Q30L56 TIGEAR-2 REDUCER (17Q30L56 TIGEAR-2 REDUCER)
- TRITAN Insert Ball Brng, UC, 1-1/8 dia, 4383.77 lb (UC206-18)
- BESTORQ Micro V Belt, 35 in Pitch Length, 0.552 in Top Width, 6 Ribs (350J6)
- U.S. MOTORS Evaporative Cooler Motor, 3/4 HP (6769)
- HESSAIRE Fan Motor for MC61M (2016-2019) Mobile Cooler (6061051)
- CENTURY Evaporative Cooler Motor, 115V, Cradle (SVB2074BV2)
- CENTURY Evaporative Cooler Motor, 1-7/8 In. L (V1104BL)
- GLOBAL INDUSTRIAL Motor for 36 Evaporative Cooler, Model 600581 (292225)
- CENTURY Evaporative Cooler Motor, 115V, Ball, CCWLE (VB2074V1)
- GLOBAL INDUSTRIAL Motor for 30 Evaporative Cooler, Model 600543 (292221)
- U.S. Motors Evaporative Cooler Motors