Shop All C-Frame Motors
U.S. Motors
Motor, 1HP, 1725RPM, 115/208-230V, 60HZ, 4P
Mfr # T1C2J14CR
Zoro # G0919001
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230V AC
- Shaft Dia. 7/8 in
- HP 1
- Nameplate RPM 1,725
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T1C2J14CR
- Zoro # G0919001
- UPC # 786382040673
- Country of Origin Mexico
- Category C-Frame Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 7/16 in |
Shaft Length | 2 in |
Overall Length | 12 7/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 14.0/6.9-7.0 A, 143TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0165 R 010 BN4HC Size 0165, 10 Micron Filter Element for Return Line Filters (0165 R 010 BN4HC)
- BANDO 1702 mm Outside Length, 17 mm Top Width, 1 Ribs (BX64)
- DAYTON DC Gearmotor, 20 rpm, 90V, TENV (6Z408)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- DAYTON C-Frame Motor, 1 In. L, Shaft End, Auto (4M074E)
- DAYTON C-Frame Motor, Shaded Pole, Sleeve, 1 In. L (4M068E)
- DAYTON C-Frame Motor, Shaded Pole, 1-3/8 In. L (4M987)
- FASCO Fasco C-Frame Motor, 1/50 HP, 3000 RPM, 120V, OAO (K112)
- FASCO Fasco C-Frame Motor, 2/67 HP, 3000 RPM, 120V, OAO (K144)
- FASCO Fasco K110, 1/75 HP, 3000 RPM, C-Frame Dia, 115V (K110)
- DAYTON C-Frame Motor, 1 In. L, Shaded Pole, Sleeve (4M067E)
- U.S. Motors C-Frame Motors