Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
Motor, 1HP, 1725,1425RPM, 60, 50HZ, 56C
Mfr # T1CM2ZC
Zoro # G2196748
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # T1CM2ZC
- Zoro # G2196748
- UPC # 786382089627
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Length Less Shaft | 11 7/16 in |
Shaft Length | 1 15/16 in |
Overall Length | 13 3/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 100-120V AC, Full Load Amps 11.0-9.2/5.5-4.7 A, 56C Frame, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 1 x 125in PL, T250 (1250H100)
- ARO Solenoid Air Control Valve, 18mm, 24VDC (M813SD-024-D)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- DAYTON GP Mtr, CSCR, TEFC, 5 HP, 3540 rpm, 184T (6K146)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56, EFF 76.2 (30PT62)
- DAYTON MTR, CS/CR, ODP, 1/2 HP, 1725, 56C, EFF 76.2 (30PT40)
- WEG Single Phase TEFC Motor (00118ES1B56-S)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- U.S. Motors General Purpose AC Motors