Shop All AC Gear Motors
U.S. Motors
Motor, 1HP, 1140RPM, 115/230V, 60HZ, 56H
Mfr # D1CP3PH
Zoro # G8340334
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,140
- Full Load Amps 8.9/4.6 A
- Standards CE, CSA Certified, UL Listed
- Motor Design Capacitor-Start
- RPM Range 1,101-1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D1CP3PH
- Zoro # G8340334
- UPC # 786382111120
- Country of Origin Mexico
- Category AC Gear Motors
Details
Item | General Purpose Motor |
Nameplate RPM | 1,140 |
Full Load Amps | 8.9/4.6 A |
Standards | CE, CSA Certified, UL Listed |
Motor Design | Capacitor-Start |
RPM Range | 1,101-1,200 |
Duty Cycle | Continuous |
Max. Ambient Temp. | 104 Degrees F |
Ins. Class | B |
Motor Service Factor | 1.15 |
HP | 1 |
Hz | 60 Hz |
Phase | Single |
Motor Bearings | Ball |
Motor Mounting Type | Rigid Base |
Motor Enclosure Design | Open Dripproof |
Voltage | 115/230V AC |
No. of Speeds | 1 |
Frame | 56 |
Motor Application | General Application |
Weight | 26.75 lb |
Bearing Protection | Double Shields |
Motor Sub Application | Air Compressors, Blowers, Conveyors, Pumps |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.9/4.6 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Black (IGBK03830-15-G)
- BESTORQ Aftermarket HUSQVARNA 532196103 Replacement Belt, 5LK1480 (5LK1480)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 15 HP (UP6-15CTAS-150/120-460-3)
- DAYTON Capacitor Jumper Wire Set, 6 In, PK10 (2MEV9)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 6.1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (3M327)
- LEESON AC Gearmotor, TENV, 9RPM, 115V AC (096001.00)
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP3)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (2H575)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPL8)
- DAYTON AC Gearmotor, 4.2 in-lb Max. Torque, 50 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE28)
- U.S. Motors AC Gear Motors