Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/8HP, 1550RPM, 230V, 60HZ, 42Y
Mfr # 1675
Zoro # G0917793
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/8
- RPM Range 1601-1700
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 1675
- Zoro # G0917793
- UPC # 786382001087
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3 in |
Length Less Shaft | 3 13/16 in |
Overall Length | 6 13/16 in |
Body Dia. | 5 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/8 HP, No. of Speeds 1, Voltage 230V AC, Motor Shaft Rotation CCW, 42 Frame, Motor Enclosure Design Open Dripproof, Band Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 3 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,550, 60 Hz, Full Load Amps 0.79 A, Ins. Class B, Motor Service Factor 1, Overall Length 6 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting Kit, No. Pieces 96, PK96 (52PA12)
- TRANSAIR Fitting, Elbow, For 38.10mm (6609 40 50GR)
- TRITAN Bearings, 8.00mm Bore Dia., 34,000 RPM (SSF608 ZZ FM222)
- VIAIR Portable Compressor Kit, 12V, 33Prcnt Duty (40045)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1/4HP, 1075RPM, 208-230V, 60HZ, 48Y (1876)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- ARMSTRONG 68J24 100483-01 Condenser Motor (68J24)
- U.S. Motors Condenser Fan Motors