Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/8HP, 1500/3SPD, 277V, 60HZ, 42Y
Mfr # 1964
Zoro # G0917750
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/8
- RPM Range 1,401-1,500
- Nameplate RPM 1,500
- Voltage 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1964
- Zoro # G0917750
- UPC # 786382087074
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Body Dia. | 5 in |
Shaft Dia. | 1/2 in |
Shaft Length | 4 1/2 in |
Length Less Shaft | 5 1/8 in |
Overall Length | 21 1/4 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/8 HP, 1,500 Nameplate RPM, Voltage 277V AC, 0.80 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Resilient Base, Motor Bearings Self-Align, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 5 1/8 in, Overall Length 21 1/4 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Firestop Support Plate, Type B, 4" (4FSP)
- AIR HANDLER Fiberglass Air Filter, 12x24x1", MERV 5 (5W502)
- ACCUMULAIR Pleated Air Filter, 16" x 16" x 2", 6 Pack (FA16X16X2_6)
- KOCH FILTER Final Filter, MERV13, DH, 24"x24"x12" (110-722-001)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- DAYTON Shaft (VTSYTS159SHCWG)
- CARRIER Wheel, 10-5/8" dia., 1/2" Bore (LA22ZA123)
- EMERSON FLOW CONTROLS Drier, 3/8"Sae Maleflareliqlinefildri (047603)
- MARATHON 1/3-1/9 Hp 2 Speed Fan And Blower Hvac/R Motor, 1 Phase, 1800/1800 Rpm (H174)
- U.S. Motors Blower Motors and Parts