Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/8HP, 1075RPM, 60HZ, 208-230V
Mfr # 2249
Zoro # G0917714
original price:
$146.38
22% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/8
- RPM Range 1001-1100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 2249
- Zoro # G0917714
- UPC # 786382072803
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/4 in |
Lead Length | 42 in |
Length Less Shaft | 4 1/8 in |
Body Dia. | 5 in |
Stud Size | 8-32 |
Bolt Circle Dia. | 4 5/16 in |
Overall Length | 6 7/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/8 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCWLE, 42 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Vertical Shaft Down, Shaft Dia. 1/2 in, Shaft Length 2 3/4 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, HVAC/R, 60 Hz, Full Load Amps 0.90 A, Motor Bearings Ball, Overall Length 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- BESTORQ Aftermarket TROY-BILT 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- IKO Inner Ring, Inch - For Shell Needle Roller Bearing, #IRB128OH (IRB128OH)
- U.S. MOTORS Motor, 1/4 HP, 1075 rpm, 48Y, 208-230V (8230)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 48Z Frame (048A17O153)
- CENTURY Condenser Fan Motor, 1140 rpm, 2 HP (H1052AV1)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR74)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR60)
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48Y Frame (048S17D2053)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (056T17D2101)
- U.S. Motors 3-Phase Condenser Fan Motors