Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 1860H
Zoro # G1942642
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Overall Length 10 5/8 in
- Frame 48
- Motor Sub Application Condenser Fan
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1860H
- Zoro # G1942642
- UPC # 786382073770
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Overall Length | 10 5/8 in |
Length Less Shaft | 4 5/8 in |
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Shaft Length | 6 in |
Mounting Stud Length | 3/4 in |
Lead Length | 48 in |
Description
Permanent Split Capacitor Condenser Fan, Single Phase, Motor Design Capacitor-Start, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.7 A A Full Load Amps, 48 Frame, 60 Hz Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Band/Stud, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 1.75 in Outside Dia, Plain (AK1758)
- SKF Radial Ball Bearing, Sealed, 80mm Bore Dia (6316 2RS JEM)
- KOYO Inner Ring, 1 in Bore, Alloy Steel (IR-162016)
- WESTWARD Grease Gun Hose, 18 In. (15F205)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- U.S. MOTORS Motor, 1 HP, 1725/1425 rpm, 56,115/230V (6317)
- U.S. MOTORS Motor (1859H)
- U.S. MOTORS US Motors 5469, RESCUE PSC, Direct Drive Fan & Blower, 1/3 / 1/9 HP, 1-Phase, 825 RPM (5469)
- U.S. MOTORS Motor (3580)
- U.S. MOTORS , Direct Drive Fan & Blower, 3/4 HP, 1-Phase, 1075 RPM Motor (8905)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. Motors Direct Drive Blower Motors