Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 1859H
Zoro # G1933606
product price: $97.45
/ea
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Position All Angle
- Full Load Amps 1.0 A A
- Phase Single
- Motor Shaft Rotation CW/CCW
- Shaft Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1859H
- Zoro # G1933606
- UPC # 786382077945
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 5 3/8 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 3/8 in |
Lead Length | 48 in |
Mounting Stud Length | 3/4 in |
Description
Permanent Split Capacitor Motor, Single Phase, Motor Design Capacitor-Start, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.0 A A Full Load Amps, 48 Frame, 60 Hz Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pressure Washer Motor, 2 hp, 1725 RPM (056B17F5319)
- ZORO SELECT QD Bushing, Series SD, Bore 1 In (SD1)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, S40 Series (S45-3)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SN50-1A125)
- U.S. MOTORS Motor (1376)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48YZ, 115V (5835)
- U.S. MOTORS Motor, 3 HP, 56J Frame, Single Phase (EU3002)
- U.S. MOTORS Motor, 2 HP, 56YZ Frame, Single Phase (JS2002-2)
- U.S. MOTORS Motor, 1/4 HP, 48,115/230V, ODP, 1725 rpm (D14CP2P4)
- U.S. MOTORS GP Motor, 1 1/2 HP, 3450V RPM, 115/208-230 (T32C1JHC)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, X004, 48A11O1755, 1/2HP, 1075RPM, 115V, 1PH, 48Y FR, OPAO (X004)
- U.S. Motors 1-Phase Blower Motors