Shop All 1-Phase Blower Motors
U.S. Motors
Motor
Mfr # 1859
Zoro # G1942076
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Shaft Rotation CW/CCW
- Ins. Class B
- Bolt Circle Dia. 5 1/8 in
- Motor Thermal Protection Auto
- HP 1/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1859
- Zoro # G1942076
- UPC # 786382001681
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Shaft Length | 5 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 3/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 3/8 in |
Lead Length | 36 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Capacitor-Start, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.0 A A Full Load Amps, 48 Frame, 60 Hz Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Band/Stud, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 42 x 62 x 7 mm., Nitrile Rubber (426207TC)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-251-4MP)
- FENNER DRIVES Keyless Bushing, Dia. 40mm, 7 Bolt (B121040)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (45UZ34)
- U.S. MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/230V (4114)
- U.S. MOTORS Motor, 1/2 HP, 48,115/230V, ODP, 3450 rpm (D12CP1P49)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm, 48YZ, 115V (5835)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- U.S. MOTORS Motor, 3/4 HP, 56J Frame, Single Phase (JJ0752-2V)
- U.S. MOTORS Motor, 1/2 HP, 56J Frame, Single Phase (EU0502B)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- U.S. Motors Direct Drive Blower Motors