Shop All 3-Phase AC Motors
U.S. Motors
Motor, 1/7Hp, 3450Rpm, 115V, Motor, Em3274
Mfr # 3274
Zoro # G6458982
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3274
- Zoro # G6458982
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,1/7Hp,3450Rpm,115V,Motor,Em3274 |
Description
Motor,1/7Hp,3450Rpm,115V,Motor,Em3274
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2 In, 100 PSI (SRV530-1/2-100)
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11FJ)
- DAYTON 1922V544 55" Outside Length, 54 13/32 in Pitch Length, 1-3/16" Top Width (3HEV8)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 0.5kg (157 FSH)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3450 Nameplate RPM (CL3506)
- U.S. Motors 3-Phase AC Motors