Shop All Oil Burner Motors
U.S. Motors
Motor, 1/7HP, 3450RPM, 115V, 60HZ, 48M
Mfr # 3274
Zoro # G0917653
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed
- HP 1/7
- Nameplate RPM 3,450
- Voltage 115V AC
- Motor Mounting Type Beckett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 3274
- Zoro # G0917653
- UPC # 786382061371
- Country of Origin Mexico
- Category Oil Burner Motors
Dimensions
Shaft Length | 2 in |
Body Dia. | 4.7 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 11/16 in |
Overall Length | 6 11/16 in |
Details
Item | Motor |
Motor Enclosure Design | Totally Enclosed |
HP | 1/7 |
Nameplate RPM | 3,450 |
Voltage | 115V AC |
Motor Mounting Type | Beckett |
Motor Shaft Rotation | CCW |
Motor Application | Direct Drive Fan & Blower |
Motor Thermal Protection | Manual |
Hz | 60 Hz |
Phase | Single |
Max. Ambient Temp. | 40 Degrees C |
Weight | 12 lb |
Inverter Rated | No |
Motor Mounting Position | Horizontal |
Output Watts | 0.1 |
Description
Motor, Single Phase, 1/7 HP, Nameplate RPM 3,450, Voltage 115V AC, 60 Hz Hz, Motor Thermal Protection Manual, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Beckett, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE 5 gal Machinery Grease Pail White (30116)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- DIXON Global Air King Quick Acting Coupling, 1-1/2 in, FNPT, Steel, Plated, Domestic (GAM23)
- U.S. MOTORS , OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 1725 RPM Motor (3196)
- U.S. MOTORS Oil Burner Motor, 1/8 HP, Shaft dia. 1/2 (2097)
- U.S. MOTORS 115V 1/7 Hp Single Phase 3450 Rpm Psc Oi (3274)
- U.S. MOTORS US Motors 2302, OEM Oil Burner Rplacement, 1/4 HP, 1-Phase, 3450 RPM Motor (2302)
- A.O. SMITH Century XEL2014, Oil Burner Motor - 1725 RPM 115 Volts (XEL2014)
- MARATHON MOTORS Oil Burner Motor, 1/6 HP, 1725 rpm, 115V (048S17T290)
- MARATHON MOTORS Oil Burner Motor, 1/4 HP, 1725 rpm, 115V (048S17S25)
- U.S. Motors Oil Burner Motors