Shop All Oil Burner Motors
U.S. Motors
Motor, 1/6HP, 1725RPM, 115V, 60HZ, 48N
Mfr # 3252
Zoro # G0917629
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 1-Phase
- HP 0.167
- Nameplate RPM 1,725
- Frame 48
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 3252
- Zoro # G0917629
- UPC # 786382002961
- Country of Origin Mexico
- Category Oil Burner Motors
Dimensions
Body Dia. | 8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 2 in |
Overall Length | 8 13/16 in |
Length Less Shaft | 6 7/8 in |
Description
Motor, Single Phase, Motor Design 1-Phase, 0.167 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.1 A, 48 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Motor Mounting Type Flange Mounted TENV when Mounted without Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring for Metal Bowl, Compact (114X68)
- CONTINENTAL CONTITECH BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E212PD)
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 170A, 3 Phase (ATS22C17S6U)
- U.S. MOTORS 115V 1/7 Hp Single Phase 3450 Rpm Psc Oi (3274)
- U.S. MOTORS Oil Burner Motor, 1/8 HP, Shaft dia. 1/2 (2097)
- U.S. MOTORS US Motors 2302, OEM Oil Burner Rplacement, 1/4 HP, 1-Phase, 3450 RPM Motor (2302)
- U.S. MOTORS , OEM Oil Burner Rplacement, 1/8 HP, 1-Phase, 1725 RPM Motor (3196)
- MARATHON MOTORS Oil Burner Motor, 1/8 HP, 1725 rpm, 115V (048S17T286)
- MARATHON MOTORS Oil Burner Motor, 1/3 HP, 3450 rpm, 115V (5KH33GN5014U)
- MARATHON MOTORS Oil Burner Motor, 1/2 HP, 3450 rpm (048C34D2028)
- U.S. Motors Oil Burner Motors