Shop All Unit Heater Motors
U.S. Motors
Motor, 1/6HP, 1625RPM, 115V, 60HZ, 48Z
Mfr # 1385
Zoro # G0917540
original price:
$245.14
10% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- Nameplate RPM 1,625
- Voltage 115V AC
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1385
- Zoro # G0917540
- UPC # 786382108939
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Overall Length | 9 5/8 in |
Length Less Shaft | 6 3/8 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 2 1/2 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Totally Enclosed Air-Over Motor Enclosure Design, 1/6 HP, 1,625 Nameplate RPM, Voltage 115V AC, 2.5 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 2.5, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 6 3/8 in, Overall Length 9 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009JEM, Single Row Ball Brgs, 6009JEM (6009JEM)
- PROLUBE Professional Recessed Lube Adaptor (44921)
- CENTURY Oil BurnerMotor, 1/2 HP, 3450,115/230v, 48N (OL1052DS)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- U.S. MOTORS Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y (9036)
- A.O. SMITH Century 733A, 5-5/8" Enclosed Fan/Blower Motor 115/208-230 Volts 1140 RPM 1/2 HP (733A)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- MARATHON Fan and Blower HVAC/R Motor, 1 HP, 1 phase, 1800 RPM, 115/208-230 V, 56Z Frame, ODP (4688)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (UH1026V1)
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- U.S. Motors Unit Heater Motors