Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/6HP, 1550RPM, 460V, 50, 60HZ, 48Y
Mfr # 1265
Zoro # G0917522
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/6
- RPM Range 1601-1700
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1265
- Zoro # G0917522
- UPC # 786382103811
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3 1/16 in |
Length Less Shaft | 4 1/16 in |
Body Dia. | 5 1/2 in |
Overall Length | 7 1/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/6 HP, No. of Speeds 1, Voltage 460V AC, Motor Shaft Rotation CW, 48 Frame, Motor Enclosure Design Totally Enclosed Air-Over, Stud Motor Mounting Type, Motor Mounting Position Horizontal, Shaft Dia. 1/2 in, Shaft Length 3 1/16 in, Motor Thermal Protection Auto, Max. Ambient Temp. 50 Degrees C, Nameplate RPM 1,550, 60/50 Hz, Full Load Amps 0.55 A, Ins. Class B, Motor Bearings Ball, Overall Length 7 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- SKF USA Radial Bearing (6204-2RSH)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 6 micron (ZX-V6021B2C05)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A312SD-120-A)
- U.S. MOTORS Motor, 3/4HP, 1075RPM, 208-230V, 60HZ, FLA4.7 (1868H)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- REZNOR 271461 Fan Motor 115V Udap/S (271461)
- U.S. Motors 3-Phase Condenser Fan Motors