Shop All OEM Replacement Motors
U.S. Motors
Motor, 1/6HP, 1550RPM, 208-230V, 60HZ
Mfr # 1527P
Zoro # G0917565
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 56Z
- HP 0.167 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1527P
- Zoro # G0917565
- UPC # 786382081409
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2.938" |
Length Less Shaft | 3 9/16 in |
Body Dia. | 5 5/8 in |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 6-1/2" |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/6 HP, 1,550 Nameplate RPM, Voltage 208-230V AC, 1.4 A Full Load Amps, 60 Hz Hz, Single Phase, 56Z Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class A, No. of Speeds 1, Motor Mounting Type Peripheral, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Shaft Rotation CW, Length Less Shaft 3 9/16 in, Overall Length 6 1/2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF6167, Suction, 25 micron (ZX-HF6167)
- CAMOZZI Adapter BSPp Female-NPTF Male, 1/2" NPT X 1/2" BSP (2520 08-1/2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, Moldmate Series (PC500)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02525-25-G)
- FASCO Motor1/25HP 3000RPM 115V 3.3"Dia (D210)
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- CENTURY OEM Compressor Motor (B385)
- INTERNATIONAL ENVIRONMENTAL PSC Motor with Mount, 115V, 1/8 HP (70556330)
- SANYO HVAC Step Motor (CV6231772204)
- A.O. SMITH Century ORV4539, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1675 RPM 115V (ORV4539)
- U.S. Motors HVAC Motors