Shop All OEM Replacement Motors
U.S. Motors
Motor, 1/6HP, 1550RPM, 115/230V, 60HZ, 42Y
Mfr # 722P
Zoro # G0917504
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 42Y
- HP 1/6 HP
- Motor Application Frame Replacement Motor
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 722P
- Zoro # G0917504
- UPC # 786382083410
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 3/8" |
Shaft Length | 2.4" |
Length Less Shaft | 4 7/8 in |
Body Dia. | 5" |
Overall Length | 7.4" |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/6 HP, 1,550 Nameplate RPM, Voltage 115/230V AC, 2.4/1.2 A Full Load Amps, 60 Hz Hz, Single Phase, 42 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Resilient Base, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CW, Length Less Shaft 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1340mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1340)
- PBC LINEAR Standard Linear Bearing, 1-1/2 In. (FL24)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH9336, Pressure Line, 5 micron, Outside-In (MF0058928)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-31)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29BK8383S (D1055)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 115V, 1/8 HP (70021593)
- MODINE Inducer Motor, 115V, 3000 rpm (5H0735980001)
- FASCO Motor, 1/20, 1/15 HP, OEM Replacement Brand: Bohn Replacement For: 7190-0442 (D1125)
- U.S. Motors OEM Replacement Motors