Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/6HP, 1500/3SPD, 115V, 60HZ, 42Y
Mfr # 1192
Zoro # G0917489
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- RPM Range 0-1,100
- Nameplate RPM 1,500
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1192
- Zoro # G0917489
- UPC # 786382103545
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 4 1/16 in |
Body Dia. | 5 in |
Shaft Length | 10 1/2 in |
Shaft Dia. | 1/2 in |
Overall Length | 25 1/16 in |
Description
Direct Drive Centrifugal Blower, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,500, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.3 A, 42 Frame, Watts 100 W, Max. Amps 2.87 A, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Base, Shaft Dia. 1/2 in, Shaft Length 10 1/2 in, Motor Bearings Ball, Blower Stages 2, Overall Length 25 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31135)
- DAYTON Exh Fan 42 In, Less Drive Pkg, Hvy Duty (1AHB2)
- AIR HANDLER V-Bank Air Filter, 12x24x12", MERV 11 (2GHL6)
- ERIE Valve, 2 Way, 3/4 in., with Actuator (VT2343G13A02A)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- CARRIER Circuit Breaker, 48/50A2/3/4/5 020-060 (HH83ZB008)
- CARRIER Limit Switch Assembly (338096-702)
- U.S. Motors Blower Motors and Parts