Shop All 3-Phase AC Motors
U.S. Motors
Motor, 1/6Hp 115V 1Ph 1100Rpm, 48Y, Em1146
Mfr # 1146
Zoro # G6458903
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1146
- Zoro # G6458903
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,1/6Hp 115V 1Ph 1100Rpm,48Y,Em1146 |
Description
Motor,1/6Hp 115V 1Ph 1100Rpm,48Y,Em1146
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 450869 (450869)
- TRITAN Locknut, Inch, Diameter/Threads: 2.751/18 (N14)
- TRITAN Radial Ball Bearing, PS, 17mm, 6203ZZ (6203 ZZ/C3 PRX)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (VEM3556)
- U.S. Motors 3-Phase AC Motors