Shop All Unit Heater Motors
U.S. Motors
Motor, 1/6HP, 1075RPM, 115V, 60HZ, 48Z
Mfr # 1386
Zoro # G0917434
original price:
$222.99
8% off
new price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 0.167
- Nameplate RPM 1,075
- Voltage 115V AC
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1386
- Zoro # G0917434
- UPC # 786382108892
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Overall Length | 9 11/16 in |
Length Less Shaft | 6 3/8 in |
Shaft Length | 3 5/16 in |
Shaft Dia. | 1/2 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 0.167 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.6 A, 48 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Resilient, Shaft Dia. 1/2 in, Shaft Length 3 5/16 in, Motor Shaft Design Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- PIX Poly Rib J Belt, 36 in. EL-6 Rib (360J6)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- BESTORQ Aftermarket SAKUNDIAK HD837 Replacement Belt, B225 (B225)
- U.S. MOTORS Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y (9036)
- MARATHON Fan and Blower HVAC/R Motor, 1 HP, 1 phase, 1800 RPM, 115/208-230 V, 56Z Frame, ODP (4688)
- A.O. SMITH Century UH1026, Unit Heater Motor - 115 Volts 1075 RPM 1/4HP (UH1026)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (UH1026V1)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- MARATHON Fan and Blower HVAC/R Motor, 0.33 HP, 1 phase, 1800 RPM, 115 V, 48Y Frame, ODP (B305)
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- U.S. Motors Unit Heater Motors