Shop All Unit Heater Motors
U.S. Motors
Motor, 1/6HP, 1075RPM, 115V, 60HZ, 48Y
Mfr # 9034
Zoro # G0917373
original price:
$198.56
6% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- Nameplate RPM 1,075
- Voltage 115V AC
- Frame 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 9034
- Zoro # G0917373
- UPC # 786382067151
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Body Dia. | 5 1/2 in |
Shaft Dia. | 1/2 in |
Shaft Length | 4 in |
Overall Length | 5 5/8 in |
Description
Unit Heater Fan, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, 2.6 A Full Load Amps, 48 Frame, Output Watts 0.1 kW, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Hub/Stud, Shaft Length 4 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403M)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC46LN0254X)
- U.S. MOTORS Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y (9036)
- CENTURY Unit Heater Motor, 1/3 HP, 1075,115 V, 48Y (UH1036V1)
- MARATHON Fan and Blower HVAC/R Motor, 1 HP, 1 phase, 1800 RPM, 115/208-230 V, 56Z Frame, ODP (4688)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- U.S. Motors HVAC Motors