Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/6HP, 1075/4SPD, 208-230V, 60HZ
Mfr # 5826
Zoro # G0917452
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor HP 1/6
- HP 1/6
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 5826
- Zoro # G0917452
- UPC # 786382055165
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length Less Shaft | 4 3/32 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 19/32 in |
Shaft Length | 6 in |
Overall Length | 12 5/32 in |
Description
Direct Drive Centrifugal Blower, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 1.1-1.0 A, 48 Frame, Max. Amps 2.54 A, 60 Hz Hz, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud/Hub, Shaft Dia. 1/2 in, Shaft Length 6 in, Motor Bearings Thrust, Overall Length 12 5/32 in, Length Less Shaft 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Heat Cable F/Pipe 24Ft (AHB-124)
- TRUE AIRE Register Sidewall Wh 8X6 (C102M 08X06)
- DAYTON Valve Rebuild Kit, With Instructions (066065)
- PARKER Line Filter/Dryer (SLD-13-6SV-HH)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- U.S. MOTORS Motor, 1/2HP, 1075/4SPD, 208-230V, 60HZ (5461)
- U.S. MOTORS Motor, 1/4HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1863)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ (1865)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- MODINE 9F30216 115V 1/8 Hp Blower Motor (9F30216)
- CARRIER TXV Valve Kit (332368-755)
- U.S. Motors Blower Motors and Parts