Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/6HP, 1075/3SPD, 208-230V, 60HZ
Mfr # NA1016
Zoro # G0917355
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/6
- RPM Range 1,101-1,200
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NA1016
- Zoro # G0917355
- UPC # 786382114541
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 9 1/8 in |
Overall Length | 22 in |
Length Less Shaft | 3 13/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/6 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 1.0 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Hub/Stud, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW, Length Less Shaft 3 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- RULAND Coupling, Oldham Clamp, Bore 10 mm (MOCT25-10-A)
- CORNWELL TOOLS Set Of 4 Rotor Blades + Set Of 4 Springs, 4PK (RS182716S)
- LUBRIPLATE Bar & Chain Oil, 4/1 Gal Jugs, Iso-68/Sae-20 For All Chain Saws (L0720-057)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 3/4HP, 1140RPM, 208-230/460V, 56Y (3913)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- DAYTON Condenser Fan Motor, 1/2 to 1/5 HP, 825rpm (5RHU7)
- U.S. Motors 3-Phase Condenser Fan Motors