Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/6HP, 1075/3SPD, 115V, 60HZ
Mfr # NAL1016
Zoro # G0917260
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/6
- RPM Range 1,101-1,200
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # NAL1016
- Zoro # G0917260
- UPC # 786382114442
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 9 1/8 in |
Overall Length | 22 in |
Length Less Shaft | 3 13/16 in |
Body Dia. | 5 5/8 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/6 HP, 1,075 Nameplate RPM, Voltage 115V AC, 2.8 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 2.8, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Hub/Stud, Motor Bearings Self Align (Opposite End Bearing); Self Align (Shaft End Bearing), Motor Thermal Protection Auto, Motor Shaft Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Gehl Set of 8 (P-13H13A)
- THOMSON Seals, Inch (S1000)
- MARVEL 32 Oz. Pneumatic Air Tool Oil (MM85R1)
- MILTON M Style Coupler, 1/4" MNPT, PK10 (716)
- U.S. MOTORS Motor, 1-1/2HP, 1140RPM, 208-230/460V, 56Z (1819H)
- U.S. MOTORS Motor, 1/2HP, 1075RPM, 208-230V, 60HZ (1862H)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 1/4HP, 1075RPM, 208-230V, 60HZ, 48Y (1876)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- ARMSTRONG R47363-001 208/230V 1/4 Hp 1075 (R47363-001)
- U.S. Motors 3-Phase Condenser Fan Motors