Shop All 3-Phase Condenser Fan Motors
U.S. Motors
Motor, 1/6HP, 1075/3SPD, 115V, 60HZ, 48Y
Mfr # 1240
Zoro # G0917470
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/6
- RPM Range 1001-1100
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1240
- Zoro # G0917470
- UPC # 786382062835
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Lead Length | 20 in |
Overall Length | 18 11/16 in |
Body Dia. | 5 5/8 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/6 HP, No. of Speeds 3, Voltage 115V AC, Motor Shaft Rotation CCW, 48 Frame, Motor Enclosure Design Open Dripproof, Resilient Base Motor Mounting Type, Motor Mounting Position All Angle, Shaft Dia. 1/2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, 60 Hz, Full Load Amps 2.9 A, Ins. Class A, Motor Service Factor 1, Motor Bearings Ball, Overall Length 18 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC49PN6051X)
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-100)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- U.S. MOTORS Motor, 1/3, 1/6HP, 1075RPM, 208-230V, 60HZ, 6P (5462)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56YZ, OAO (1818VG)
- U.S. MOTORS Motor, 3/4, 1/2HP, 1075,925RPM, 60, 50HZ (1254)
- U.S. MOTORS Motor, 1/2 HP, 1075 rpm, 48Y, 208-230/460V (7475)
- U.S. MOTORS Motor, 3/4HP, 1100RPM, 460V, 60HZ, 48Y (8233)
- CENTURY Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (FC3106F)
- U.S. Motors 3-Phase Condenser Fan Motors