Shop All Blower Motors and Parts
U.S. Motors
Motor, 1/6HP, 1050RPM, 115V, 60HZ, 42Y, ODP
Mfr # 1127P
Zoro # G0917461
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- RPM Range 1,101-1,200
- Nameplate RPM 1,050 rpm
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # 1127P
- Zoro # G0917461
- UPC # 786382084172
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 1/2 in |
Details
Item | Direct Drive Blower Motor |
Motor Design | Permanent Split Capacitor |
HP | 1/6 |
RPM Range | 1,101-1,200 |
Nameplate RPM | 1,050 rpm |
Voltage | 115V AC |
Frame | 42Y |
Motor Mounting Type | Ring/Stud |
Motor Enclosure Design | Open Air-Over |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Air-Over Motor Enclosure Design, 1/6 HP, 1,050 Nameplate RPM, Voltage 115V AC, 42Y Frame, Motor Mounting Type Ring/Stud, Shaft Dia. 1/2 in, Shaft Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 121371L 1/2" Npt. Long Well (121371L)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTA0243S-2)
- DAYTON Conversion Kit (6PPT1)
- BESTAIR Pad Water Furnace Humidifier (A35)
- U.S. MOTORS Motor, 1/3HP, 1075/3SPD, 115V, 60HZ, 48Y, ODP (1864)
- U.S. MOTORS Motor, 1/2HP, 1075/3SPD, 115V, 60HZ, 48Y (3787)
- EATON CUTLER-HAMMER Contactor, 120V 10A 3P N/O Aux (CE15BNS3AB)
- EATON Contactor, 24-40A Overload (XTOB040DC1)
- DAYTON Blower Wheel, For Use With 2C939 (202-11-3153)
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- CARRIER Heater Assembly (52CQ402484)
- U.S. Motors Blower Motors and Parts