Shop All OEM Replacement Motors
U.S. Motors
Motor, 1/6 HP, OEM Replacement Brand: Lennox
Mfr # 1901
Zoro # G0917312
original price:
$206.22
21% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1901
- Zoro # G0917312
- UPC # 786382001940
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2" |
Length Less Shaft | 3 13/16 in |
Bolt Circle Dia. | 4.464" |
Body Dia. | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.8" |
Stud Size | #8-32 |
Lead Length | 30 in |
Description
Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1/6 HP, No. of Speeds 1, Voltage 208-230V AC, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed, Stud Motor Mounting Type, Shaft Dia. 1/2 in, Shaft Length 2 in, Motor Thermal Protection Auto, Max. Ambient Temp. 40 Degrees C, Nameplate RPM 1,075, 60 Hz, Full Load Amps 1.0 A, Ins. Class B, Motor Service Factor 1, Motor Bearings Ball, Overall Length 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Plunger Pin (97045)
- LINCOLN Grease Gun, Lever Handle, 7000 psi (1035)
- SUPCO Molded Cogged V Belt, BX90 (BX90)
- NSK NSK 609Z, 600 Series Single Row Deep Groove Ball Bearing (609Z)
- U.S. MOTORS OEM Replacement, 2 HP, 3-Phase, 1725 RPM Motor, (7914P)
- U.S. MOTORS Motor, 1/10 HP, Replacement For: HG3201, HG3202, HG3203, HG3204, HG3221, HG3222, HG3223, HG3224 (1470P)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115/230V, 60HZ (481479)
- U.S. MOTORS Motor, 1/3 HP, OEM Replacement Brand: Lennox (LX7922)
- CENTURY Motor, 1/3, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-23053-21 (FE6000F)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Manitowoc Ice (D1143)
- A.O. SMITH Century Belt Drive Motor, 1/3 HP, 1725 RPM, 115V, ODP, 48 Frame (925AL)
- U.S. Motors OEM Replacement Motors