Shop All 3-Phase AC Motors
U.S. Motors
Motor, 15HP, 3510rpm, 215TP, 60Hz, 230/460V, F
Mfr # HT15P1BLE
Zoro # G7733071
product price: $3,560.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,560.99
Free 30-Day Returns
Key Features
- Phase Three
- Nameplate RPM 3,531
- Motor Thermal Protection None
- HP 15
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HT15P1BLE
- Zoro # G7733071
- UPC # 786382116811
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Pump Motor |
Phase | Three |
Nameplate RPM | 3,531 |
Motor Thermal Protection | None |
HP | 15 |
Motor Design | 3-Phase |
Hz | 50 Hz |
Max. Ambient Temp. | 40 Degrees C |
RPM @ 50Hz | 3,600 |
Nominal Efficiency | 91 % |
Motor Service Factor | 1.15 |
Frame | 215TP |
Thrust Rating | 2,200 lb |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
RPM Range | 3,001-3,600 |
Voltage | 230/460V AC |
Service Factor @ 50Hz | 1.15 |
Weight | 220 lb |
Voltage @ 50Hz | 230/460V |
Motor Application | Pump |
Ins. Class | F |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP @ 50Hz | 15 |
Description
Pump Motor, Frame 215TP, Hz 50 Hz, HP 15, HP @ 50Hz 15, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Sleeve, Socket, 30E685 (30E685)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.3in.L (1610 X 1)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213T-W22)
- U.S. Motors 3-Phase AC Motors